Shop All Push On Hose Fittings
Aignep Usa
Union Tee, 3/8 In, Tube, Brass, PK10
Mfr # 88230-06
Zoro # G1073773
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Fitting Material Brass
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88230-06
- Zoro # G1073773
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- BUYERS PRODUCTS 50 Gallon Upright Aluminum Hydraulic Reservoir (UR50A)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- AIGNEP USA Male Connector, TubexBSPP, 3x5mm, Brass, PK5 (50020N-3-M5-PK5)
- AIGNEP USA 6mm Tube SS Union Mender (60040-6)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- Aignep Usa Push On Hose Fittings