Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 3/8" X 5/16" Tube
Mfr # 85040-06-05
Zoro # G5097079
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Compliance EN331, REACH, ROHS
- Tube Size 3/8 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85040-06-05
- Zoro # G5097079
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in x 5/16 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 2Z C3, Single Row Ball Brgs, 6207 2Z C3 (6207 2Z C3)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH0)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 4 In (K2G20-24V-BR-04)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- AIGNEP USA Elbow Mender, Composite, 10mm Tube, 250 psi (55130-10)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- AIGNEP USA Run Tee, Composite, 19/32" Hex, 1/4" Tube (85222-04-04)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Male Connector, 3mm Tube Sz, Brass, PK5 (50010N-3-M5-PK5)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- Aignep Usa Hose Fittings