Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 3/8" X 1/4" Tube
Mfr # 85040-06-04
Zoro # G5097088
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Body Material Composite
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85040-06-04
- Zoro # G5097088
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in x 1/4 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-211 (004078 P4B-BAR-211)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron (ZX-MR2502A25AP01)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 (50230N-8-PK5)
- FESTO Multiple Distributor QSLV2-G1/4-8 (QSLV2-G1/4-8)
- Aignep Usa Push On Hose Fittings