Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 1/8" Tube, 250 psi
Mfr # 85040-02
Zoro # G5097158
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Connection Type Push-to-Connect x Push-to-Connect
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85040-02
- Zoro # G5097158
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 1 3/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- GLOBAL 9/16" ID Stainless Split Clamp Collar, Ss (G2SC-056-SS)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (25B12SS)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-903)
- AIGNEP USA Elbow Mender, Composite, 1/2" Tube, 250 psi (85130-08)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- Aignep Usa Hose Fittings