Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 1/4" X 5/32" Tube
Mfr # 85040-04-53
Zoro # G5097121
original price:
$2.69
11% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Basic Material Plastic/Metal Combination
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85040-04-53
- Zoro # G5097121
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 5/32 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 1/4 in, 5/32 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3658)
- DODGE Fb5018 X 1 7/8 Chain Cplg Flg (099204)
- SPEEDAIRE Front Valve Block (TTR4420432G)
- AIGNEP USA Male Connector, 11/32" Hex, 1/8" Tube (88020-02-32)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi (85310-05)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- Aignep Usa Hose Fittings