Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 1/2" X 3/8" Tube
Mfr # 85040-08-06
Zoro # G5097051
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Temp. Range 0 Degrees to 160 Degrees F
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85040-08-06
- Zoro # G5097051
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON PULLEY 1VP 62 x 88' (P51480)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- BRENNAN INDUSTRIES 04MJ-03MJ Straight, 3PK (2403-04-03)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- AIGNEP USA Union Elbow, 90 Deg, 8mm Tube Sz, PK5 (50130N-8-PK5)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 250 psi (85210-53-32)
- FESTO Push-In Fitting QS-G1/4-12 (QS-G1/4-12)
- Aignep Usa Push On Hose Fittings