Shop All Push On Hose Fittings
Aignep Usa
Union Elbow, Brass, Push-Fit, 5/32in., PK5
Mfr # 88130-53
Zoro # G8742246
product price: $20.99
/pk 5, $4.20/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Elbow Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88130-53
- Zoro # G8742246
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shield (02679)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-3550)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- AIGNEP USA Y-Mender, Composite, 6mm Tube, 250 psi (55310-6)
- AIGNEP USA Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5 (50700N-6-4-PK5)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-3/8-PK3)
- AIGNEP USA Union Tee, Composite, 33/64" Hex, 4mm Tube (55222-4-M5)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Elbow Mender, Composite, 5/16"Tube, 250 psi (85130-05)
- FESTO Push-In Connector QS-8 (QS-8)
- Aignep Usa Push On Hose Fittings