Shop All Push On Hose Fittings
Aignep Usa
Union Elbow, Brass, Push-Fit, 1/8in., PK5
Mfr # 88130-02
Zoro # G8742237
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Brass
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88130-02
- Zoro # G8742237
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Service Kit (K964)
- DAYTON 3/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 3 Ribs (54TY23)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- AIGNEP USA Male Connector, 3mm Tube Sz, Brass, PK5 (50010N-3-M5-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- AIGNEP USA Elbow Mender, Composite, 1/4" Tube, 250 psi (85130-04)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- Aignep Usa Push On Hose Fittings