Shop All Push On Hose Fittings
Aignep Usa
Union Elbow, Brass, Push-Fit, 1/4in., PK5
Mfr # 88130-04
Zoro # G8742255
product price: $21.29
/pk 5, $4.26/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Brass
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88130-04
- Zoro # G8742255
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- RUSTLICK Corrosion Inhibitor, 55 gal (73551)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- AIGNEP USA 1/4" x 10mm Tube x BSPT SS Elbow Connector (60111X-10-1/4)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- Aignep Usa Push On Hose Fittings