Shop All Push On Hose Fittings
Aignep Usa
Union Elbow, 90 Deg, 14mm Tube Sz, PK3
Mfr # 50130N-14-PK3
Zoro # G2021205
product price: $35.19
/pk 3, $11.73/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Basic Pipe Fitting Material Metal
- Special Features Universal Thread System Compatible with Inch and Metric Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50130N-14-PK3
- Zoro # G2021205
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- TRI-FLOW Food Grade Synthetic Grease, Aerosol, 11 Oz (TF220201)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA Bulkhead Union, 1/2 In, NP Brass, PK10 (88050-08)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- AIGNEP USA Union Y, Brass, 6mm Tube Sz, 250 PSI, PK5 (50310N-6-PK5)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- ANDERSON METALS Anderson Metals 57062-02 0.13 in. I.D. Brass Mini Hose Mender Splicer; Pack Of 10 (376163)
- Aignep Usa Hose Fittings