Shop All Push On Hose Fittings
Aignep Usa
Union, 1/8 In, Tube, Brass, PK10
Mfr # 88040-02
Zoro # G0719966
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88040-02
- Zoro # G0719966
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Nickel Plated, Material Grade CA360, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel, Hose Reel (S600248)
- CENTURY Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (FE1016SF)
- SKF SKF-6208 2Z, Single Row Ball Brgs, 6208 2Z (6208 2Z)
- FAFNIR Wide Inner Ring Insert Bearing, #1107RR (1107RR)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-3/8-PK3)
- AIGNEP USA Male Swivel RunTee, PushConn, Size1/4", PK5 (87222-04-02)
- AIGNEP USA Union Y, Brass, 6mm Tube Sz, 250 PSI, PK5 (50310N-6-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- Aignep Usa Push On Hose Fittings