Shop All Push On Hose Fittings
Aignep Usa
Tube Union, 8 x 6mm Tube Sz, Brass, PK5
Mfr # 50040N-8-6-PK5
Zoro # G0284277
original price:
$35.07
22% off
new price: $27.19
/pk 5, $5.44/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Pipe Fitting Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50040N-8-6-PK5
- Zoro # G0284277
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 6mm |
Overall Length | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 6 mm, 8 mm |
Description
Tube Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Insert (56027)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Female JIC Swivel Tee (6606X04X04X04)
- GATES Polyflex Belts, 3M375 (3M375)
- AIGNEP USA Union Tee, Composite, 33/64" Hex, 4mm Tube (55222-4-M5)
- AIGNEP USA Tee Mender, 45/64" Hex, 10mm Tube, 250 psi (55230-10)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-1/2-PK3)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- Aignep Usa Hose Fittings