Shop All Push On Hose Fittings
Aignep Usa
Tube Union, 5mm Tube Sz, Brass, PK5
Mfr # 50040N-5-PK5
Zoro # G2981212
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 50040N-5-PK5
- Zoro # G2981212
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5mm |
Overall Length | 1 5/16 in |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side A Tube Outer Diameter | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Tube Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- MARTIN SPROCKET & GEAR Bushing Qd Steel, J-STL 4 (J-STL 4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (30PT85)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 4mm Tube (55222-4-1/4)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/8in., PK5 (88130-02)
- SMC Tube Cap, 10mm, Tube (KQ2C10-00A)
- Aignep Usa Hose Fittings