Shop All Push On Hose Fittings
Aignep Usa
Tube Union, 4mm Tube Sz, Brass, PK5
Mfr # 50040N-4-PK5
Zoro # G1849154
product price: $18.39
/pk 5, $3.68/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Special Features Universal Thread System Compatible with Inch and Metric Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50040N-4-PK5
- Zoro # G1849154
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 1 3/16 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Tube Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71215938M)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G06)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (105-4T-6)
- DYNABRADE Lock Ring, 50971 (50971)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- FESTO Push-In L-Fitting NPQH-L-G12-Q10-P10 (NPQH-L-G12-Q10-P10)
- Aignep Usa Push On Hose Fittings