Shop All Push On Hose Fittings
Aignep Usa
Tube Reducer, 5 x 4mm Tube Sz, Brass, PK5
Mfr # 50700N-5-4-PK5
Zoro # G0931707
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50700N-5-4-PK5
- Zoro # G0931707
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5 x 4mm |
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 5 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm, 5 mm |
Description
Tube Reducer, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 104MXL012 (104MXL012)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1056)
- D&D 78" Outside Length, 3/8" Top Width, 1 Ribs (3VX780)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- AIGNEP USA Y-Connector, 11/32" Hex, 5/32" Tube (85320-53-32)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/2" Tube (85110-08-06)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- AIGNEP USA Male Connector, 11/32" Hex, 5/32" Tube (88020-53-32)
- Aignep Usa Push On Hose Fittings