Shop All Push On Hose Fittings
Aignep Usa
Tube Reducer, 12 x 8mm Tube Sz, Brass, PK3
Mfr # 50700N-12-8-PK3
Zoro # G1203212
original price:
$8.75
20% off
new price: $6.99
/pk 3, $2.33/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50700N-12-8-PK3
- Zoro # G1203212
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12 x 8mm |
Overall Length | 1 9/16 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 12 mm, 8 mm |
Description
Tube Reducer, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- AIGNEP USA Y-Mender, Composite, 4mm Tube, 250 psi (55310-4)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10 (88110-08-08)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- Aignep Usa Hose Fittings