Shop All Push On Hose Fittings
Aignep Usa
Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3
Mfr # 50700N-10-8-PK3
Zoro # G3502362
original price:
$11.29
15% off
new price: $9.59
/pk 3, $3.20/ea
$9.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Special Features Universal Thread System Compatible with Inch and Metric Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50700N-10-8-PK3
- Zoro # G3502362
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10 x 8mm |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Tube Reducer, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-115 (124229 FC-SC-115)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- DYNABRADE Screw, 11575 (11575)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB05030-25)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Elbow Connector, 19/32" Hex, 1/8" Tube (85110-02-04)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/8, PK5 (87000-02-04)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- Aignep Usa Push On Hose Fittings