Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, Composite, 8mm Tube, 250 psi
Mfr # 55040-8
Zoro # G5098558
original price:
$3.49
14% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Body Material Composite
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55040-8
- Zoro # G5098558
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, 16 Mm (CHW6)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- SKF SKF 6001Z, Single Row Ball Bearings (6001Z)
- VALTERRA Valterra A01-2222VP Hi-Flow 50-55 PSI 90° Water Regulator (A01-2222VP)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5 (50110N-4-1/4-PK5)
- Aignep Usa Push On Hose Fittings