Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, Composite, 6 x 4mm Tube
Mfr # 55040-6-4
Zoro # G5098567
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Basic Material Plastic/Metal Combination
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55040-6-4
- Zoro # G5098567
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 4mm |
Overall Length | 1 11/32 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 4 mm, 6 mm |
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- FESTO Short-Stroke Cylinder ADVC-12-10-A-P (ADVC-12-10-A-P)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- BESTORQ Double Side V Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BB140)
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- Aignep Usa Hose Fittings