Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, Composite, 14mm Tube, 250 psi
Mfr # 55040-14
Zoro # G5098591
original price:
$3.39
11% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Connection Type Push-to-Connect x Push-to-Connect
- Body Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55040-14
- Zoro # G5098591
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Separator Element, For 75-100 HP (39863857)
- DAYTON General Purpose Motor, Open Dripproof, Cradle Base Mount, 1/2 HP, 1,725 Nameplate RPM, Ball (5K283)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- BROWNING Steel Bushed Bore Gearbelt Pulley, 48HQ200 (48HQ200)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 8mm Tube (55210-8-1/8)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- AIGNEP USA Male Connector, 11/32" Hex, 5/32" Tube (88020-53-32)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- Aignep Usa Push On Hose Fittings