Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, Composite, 10 x 8mm Tube
Mfr # 55040-10-8
Zoro # G5098628
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Tube Size 10 x 8mm
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55040-10-8
- Zoro # G5098628
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10 x 8mm |
Overall Length | 1 3/4 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 HP (2067-V103)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- TOMPKINS Hydraulic Fitting-Steel20FJ-08MJ (2406-20-08)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/2" Tube (85110-08-06)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA Male Swivel RunTee, PushConn, Size 1/4, PK5 (87222-04-04)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-03AS)
- Aignep Usa Hose Fittings