Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, 10 x 6mm Tube, 250 psi
Mfr # 55040-10-6
Zoro # G5098637
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Compliance EN331, REACH, ROHS
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55040-10-6
- Zoro # G5098637
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10 x 6mm |
Overall Length | 1 3/4 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 6 mm |
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- D&D 47" Outside Length, 1 1/2" Top Width, 16 Ribs (470J16)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- D&D 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50010N-4-1/8-PK5)
- AIGNEP USA Tube Union, 10mm Tube Sz, Brass, PK3 (50040N-10-PK3)
- AIGNEP USA Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10 (88110-08-08)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- FESTO Push-In Fitting QS-3/8-6 (QS-3/8-6)
- Aignep Usa Push On Hose Fittings