Shop All Push On Hose Fittings
Aignep Usa
Tee Mender, Composite, 8mm Tube, 250 psi
Mfr # 55230-8
Zoro # G5097919
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Color Black
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55230-8
- Zoro # G5097919
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 1 3/4 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Tee Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 3/8In Viton O-Ring (1935-1-SEALKIT)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1" Heavy Machine Bushings 2PK (931127)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- AIGNEP USA Elbow Connector, 53/64" Hex, 6mm Tube (55110-6-1/2)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Elbow Mender, Composite, 4mm Tube, 250 psi (55130-4)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- AIGNEP USA Elbow Connector, 19/32" Hex, 5/32" Tube (85110-53-04)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- Aignep Usa Hose Fittings