Shop All Push On Hose Fittings
Aignep Usa
Tee Mender, Composite, 5/16" Tube, 250 psi
Mfr # 55230-5
Zoro # G5096211
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Body Material Composite
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55230-5
- Zoro # G5096211
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 1 9/16 in |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side A Tube Outer Diameter | 5 mm |
Fitting Side C Tube Outer Diameter | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Tee Mender, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Side C Tube Outer Diameter 5 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Push-Lock Fitting, 3/8" MNPT, 3/8" ID, PK10 (1703-6)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MJ TEE (2603-08-08-08)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Elbow Mender, Composite, 3/16"Tube, 250 psi (85130-03)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- Aignep Usa Push On Hose Fittings