Shop All Push On Hose Fittings
Aignep Usa
Tee Mender, Composite, 4mm Tube, 250 psi
Mfr # 55230-4
Zoro # G5097937
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Color Black
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55230-4
- Zoro # G5097937
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 1 5/16 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Tee Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 15mmBore, 50mmStroke (CXSM15-50)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- SKF SKF 6305NR, Single Row Ball Bearings (6305NR)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Y-Mender, Composite, 6mm Tube, 250 psi (55310-6)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- Aignep Usa Push On Hose Fittings