Shop All Push On Hose Fittings
Aignep Usa
Tee Mender, Composite, 14mm Tube, 250 psi
Mfr # 55230-14
Zoro # G5097946
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Fittings Sub-Category Tees
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 55230-14
- Zoro # G5097946
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side C Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Tee Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Side C Tube Outer Diameter 14 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- PEER Flange Unit Standard Two Bolt With Set Screw Locking Insert (UCFT207-23)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 4mm Tube (55222-4-1/4)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- Aignep Usa Hose Fittings