Shop All Push On Hose Fittings
Aignep Usa
Tee Mender, Composite, 12mm Tube, 250 psi
Mfr # 55230-12
Zoro # G5097955
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Gasket Material NBR70
- Tube Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 55230-12
- Zoro # G5097955
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 2 13/32 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Tee Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEE9)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- FESTO Air Nozzle LPZ-LD (LPZ-LD)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 5/16in, PK5 (88050-05)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- AIGNEP USA Union Mender, Composite, 5/16" X 1/4" Tube (85040-05-04)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- Aignep Usa Hose Fittings