Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 8mm Tube Sz, PK5
Mfr # 50222N-8-1/8-PK5
Zoro # G1582402
product price: $36.99
/pk 5, $7.40/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Run Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50222N-8-1/8-PK5
- Zoro # G1582402
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 13 mm |
Pipe Size (Fittings) | 1/8" |
Tube Size | 8mm |
Overall Length | 1 27/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 27/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs (B190)
- SPEEDAIRE Safety Valve, 1/4 In. (M2843)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- AIGNEP USA Male Connector, 3mm Tube Sz, Brass, PK5 (50010N-3-M5-PK5)
- AIGNEP USA Male Connector, 11/32" Hex, 1/8" Tube (88020-02-32)
- AIGNEP USA Union Mender, Composite, 1/4" X 5/32" Tube (85040-04-53)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 3/8" Male BSPP (G) (NSC08-G03)
- Aignep Usa Push On Hose Fittings