Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 5mm Tube Sz, PK5
Mfr # 50225N-5-M5-PK5
Zoro # G1478321
product price: $33.99
/pk 5, $6.80/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50225N-5-M5-PK5
- Zoro # G1478321
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5mm |
Pipe Size | 5 mm |
Hex Size | 8 mm |
Pipe Size (Fittings) | 5mm |
Pipe Size - Pipe Fitting | 5mm |
Overall Length | 1 19/32 in |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Swivel Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD (384B)
- HOUSE Kopr-Kote 5-Gal Anti-Seize - Copper - 5 gal. (HO3685789)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA 1/8" x 8mm Tube x BSPT SS Male Connector (60000-8-1/8)
- AIGNEP USA Male Connector, TubexBSPP, 3x5mm, Brass, PK5 (50020N-3-M5-PK5)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- Aignep Usa Push On Hose Fittings