Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 5mm Tube Sz, PK5
Mfr # 50222N-5-1/8-PK5
Zoro # G1486527
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50222N-5-1/8-PK5
- Zoro # G1486527
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5mm |
Hex Size | 13 mm |
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 21/32 in |
Fitting Side A Tube Outer Diameter | 5 mm |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 5 mm |
Fitting Pipe Size | 1/8 in |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratchet Yoke (TT15023G)
- FESTO Duo Spiral Plastic Tubing PUN-6X1-S-1-DUO-BS (PUN-6X1-S-1-DUO-BS)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY05030-50)
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi (55040-10)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Run Tee, Composite, 19/32" Hex, 1/4" Tube (85222-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- Aignep Usa Push On Hose Fittings