Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 4mm Tube Sz, PK5
Mfr # 50225N-4-M5-PK5
Zoro # G1811695
product price: $41.99
/pk 5, $8.40/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50225N-4-M5-PK5
- Zoro # G1811695
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Pipe Size (Fittings) | 5mm |
Hex Size | 8 mm |
Tube Size | 4mm |
Overall Length | 1 3/8 in |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 5/32 in |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Swivel Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug QSC-4H (QSC-4H)
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi (55040-10)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- Aignep Usa Hose Fittings