Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 3mm Tube Sz, PK5
Mfr # 50225N-3-M5-PK5
Zoro # G0751791
product price: $40.99
/pk 5, $8.20/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Hex Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50225N-3-M5-PK5
- Zoro # G0751791
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Tube Size | 3mm |
Pipe Size (Fittings) | 5mm |
Pipe Size | 5 mm |
Overall Length | 1 5/16 in |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 3 mm |
For Tube Outside Diameter | 3 mm |
Fitting Pipe Size | 5 mm |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Swivel Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305F600)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MP 90 EX LONG 2.87" (2501-LL-06-08)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 5/32" Tube (85222-53-02)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-02)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/8in., PK5 (88130-02)
- Aignep Usa Push On Hose Fittings