Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 12mm Tube Sz, PK3
Mfr # 50222N-12-3/8-PK3
Zoro # G3225862
product price: $33.99
/pk 3, $11.33/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Pipe Fitting Connection Type MNPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50222N-12-3/8-PK3
- Zoro # G3225862
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Tube Size | 12mm |
Hex Size | 17 mm |
Overall Length | 2 13/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX (1404-02-02)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- AIGNEP USA Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi (85320-04-32)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- Aignep Usa Push On Hose Fittings