Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 10mm Tube Sz, PK3
Mfr # 50222N-10-1/4-PK3
Zoro # G0738437
product price: $30.99
/pk 3, $10.33/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50222N-10-1/4-PK3
- Zoro # G0738437
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 10mm |
Pipe Size | 1/4 in |
Hex Size | 15 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 2 1/16 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CONTINENTAL CONTITECH 4L220 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (4L220)
- MARATHON MOTORS HazLoc, 3/4 HP, 1725 RPM, 208-230/460V (056T17G5313)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- AIGNEP USA Y-Connector, 9/16" Hex, 1/4" Tube, 250 psi (85320-04-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- AIGNEP USA Elbow Connector, 53/64" Hex, 6mm Tube (55110-6-1/2)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- Aignep Usa Push On Hose Fittings