Shop All Push On Hose Fittings
Aignep Usa
Swivel Run Tee, Brass, 10mm Tube Sz, PK3
Mfr # 50222N-10-1/2-PK3
Zoro # G3111927
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Tube Fitting Material Brass
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 50222N-10-1/2-PK3
- Zoro # G3111927
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 10mm |
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 5/32 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
Description
Swivel Run Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- BESTORQ Kevlar V-Belt, A38LG (A38LG)
- GLOBAL G2SC-112-SS Two-Piece Clamping Collar (G2SC-112-SS)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- AIGNEP USA Elbow Connector, 19/32" Hex, 5/32" Tube (85110-53-04)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- Aignep Usa Hose Fittings