Shop All Push On Hose Fittings
Aignep Usa
Swivel Male Elbow, Tube, .234 In OD, PK10
Mfr # 88110-53-02
Zoro # G5524321
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Basic Pipe Fitting Material Metal
- Connection Type Push-to-Connect x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88110-53-02
- Zoro # G5524321
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- AIGNEP USA Elbow Mender, Composite, 5/16"Tube, 250 psi (85130-05)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50115N-6-M5-PK5)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- Aignep Usa Push On Hose Fittings