Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, TubexBSPP, 4x5mm, PK5
Mfr # 50115N-4-M5-PK5
Zoro # G3388621
original price:
$29.13
7% off
new price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Non-Potable Water, Steam, Vacuum
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Size 4mm
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50115N-4-M5-PK5
- Zoro # G3388621
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Pipe Size (Fittings) | 5mm |
Pipe Size | 5 mm |
Hex Size | 8 mm |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Swivel Elbow, Application Air, Non-Potable Water, Steam, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX1120-4 Power-Wedge Cog-Band (R3VX1120-4)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 1/2 FHP VP SHEAVE (1VL40 X 1/2 FHP VP SHEAVE)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- FESTO Sealing Ring O-3/8 (O-3/8)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/8, PK5 (87000-02-04)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- Aignep Usa Push On Hose Fittings