Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, TubexBSPP, 3x5mm, PK5
Mfr # 50115N-3-M5-PK5
Zoro # G3044851
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Non-Potable Water, Steam, Vacuum
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Gasket Material Rubber
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 50115N-3-M5-PK5
- Zoro # G3044851
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Pipe Size (Fittings) | 5mm |
Hex Size | 8 mm |
Tube Size | 3mm |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side A Tube Outer Diameter | 3 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 3 mm |
Description
Swivel Elbow, Application Air, Non-Potable Water, Steam, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 3 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR05030-25)
- MARTIN SPROCKET & GEAR Spk Roller B Qd Saber, 60SK28H (60SK28H)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- MRC Single Row Ball Brgs, #206SFF (206SFF)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50010N-4-1/8-PK5)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-03AS)
- Aignep Usa Hose Fittings