Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5
Mfr # 50110N-8-3/8-PK5
Zoro # G1072766
original price:
$56.89
10% off
new price: $51.19
/pk 5, $10.24/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Size 8mm
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50110N-8-3/8-PK5
- Zoro # G1072766
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- BUYERS PRODUCTS #12 SAE Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075SAE)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- AIGNEP USA Run Tee, Composite, 19/32" Hex, 1/4" Tube (85222-04-04)
- AIGNEP USA Elbow Connector, 33/64" Hex, 4mm Tube (55110-4-1/8)
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN6 (6AFN6)
- Aignep Usa Hose Fittings