Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5
Mfr # 50115N-6-M5-PK5
Zoro # G2594925
product price: $34.49
/pk 5, $6.90/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Non-Potable Water, Steam, Vacuum
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Basic Material Metal
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50115N-6-M5-PK5
- Zoro # G2594925
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5mm |
Pipe Size | 5 mm |
Tube Size | 6mm |
Hex Size | 8 mm |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Description
Swivel Elbow, Application Air, Non-Potable Water, Steam, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 107" Outside Length, 1/2" Top Width, 1 Ribs (A105/4L1070)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- TSUBAKI Sprocket , 60 Chain Size, 48 # of Teeth (60BTL48)
- D&D 79" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B76)
- AIGNEP USA Union Mender, Composite, 1/2" X 3/8" Tube (85040-08-06)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5 (50110N-4-1/8-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- Aignep Usa Push On Hose Fittings