Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 14mm Tube Sz, PK3
Mfr # 50110N-14-3/8-PK3
Zoro # G0290315
product price: $37.99
/pk 3, $12.66/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Basic Pipe Fitting Material Metal
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50110N-14-3/8-PK3
- Zoro # G0290315
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Hex Size | 17 mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 14 mm |
Fitting Pipe Size | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- BAILEY HYDRAULICS Mounted Tank Strainer 10 Gpm, 1" NPT Port Size, 100 Micron, 221204 (221204)
- SKF SKF-6002 2RS1/C3, Single Row Ball Brgs, 6002 2RS1C3 (6002 2RS1/C3)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 316, SS (MAN-0300X0200-7.0CC-3 PULL-6)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Swivel Branch Tee, 5/32" Tube, 250 psi (85210-53-04)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Union Elbow, 90 Deg, 8mm Tube Sz, PK5 (50130N-8-PK5)
- FESTO Push-In L-Fitting CRQSL-M5-4 (CRQSL-M5-4)
- Aignep Usa Hose Fittings