Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 14mm Tube Sz, PK3
Mfr # 50110N-14-1/2-PK3
Zoro # G3486962
original price:
$58.30
12% off
new price: $50.99
/pk 3, $17.00/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Basic Pipe Fitting Shape Elbow
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50110N-14-1/2-PK3
- Zoro # G3486962
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Tube Size | 14mm |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 14 mm |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MER6)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 (50210N-6-1/8-PK5)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4253, Pressure Line, 3 micron, Outside-In (MF0058510)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- FESTO Push-In Connector QSM-4-100 (QSM-4-100)
- Aignep Usa Push On Hose Fittings