Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm
Mfr # 50110N-10-3/8-PK3
Zoro # G3010594
product price: $47.35
/pk 3, $15.78/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Pipe Fitting Connection Type MNPT x Tube
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50110N-10-3/8-PK3
- Zoro # G3010594
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 10mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 1,740 Nameplate RPM (00218OT3H145T-S)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1K11)
- SPEEDAIRE Manual Drain Kit for Bowl (GGS_56643)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- FESTO Push-In Fitting QS-G1/4-10-I (QS-G1/4-10-I)
- Aignep Usa Hose Fittings