Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3
Mfr # 50110N-10-1/4-PK3
Zoro # G3267336
original price:
$30.95
5% off
new price: $29.39
/pk 3, $9.80/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Pipe Fitting Material Brass
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50110N-10-1/4-PK3
- Zoro # G3267336
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 10mm |
Hex Size | 15 mm |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- GAST Service Kit (K309)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- AIGNEP USA 10mm Tube SS Union Mender (60040-10)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- Aignep Usa Hose Fittings