Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, Tube x BSPP, 5x5mm, PK5
Mfr # 50215N-5-M5-PK5
Zoro # G1026076
product price: $51.29
/pk 5, $10.26/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Connection Type Push-to-Connect x Push-to-Connect x MBSPP
- Specific Pipe Fitting Shape Branch Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50215N-5-M5-PK5
- Zoro # G1026076
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5mm |
Hex Size | 8 mm |
Pipe Size | 5 mm |
Tube Size | 5mm |
Pipe Size - Pipe Fitting | 5mm |
Overall Length | 1 9/16 in |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side A Tube Outer Diameter | 5 mm |
Fitting Side C Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Swivel Branch Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 8.75 in OD (2BK90)
- ALL TOOL DEPOT 1/2" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL804N)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- AIGNEP USA Male Connector, 11/32" Hex, 5/32" Tube (88020-53-32)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- Aignep Usa Push On Hose Fittings