Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, Tube x BSPP, 4x5mm, PK5
Mfr # 50215N-4-M5-PK5
Zoro # G2997827
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 50215N-4-M5-PK5
- Zoro # G2997827
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Tube Size | 4mm |
Pipe Size | 5 mm |
Pipe Size (Fittings) | 5mm |
Pipe Size - Pipe Fitting | 5mm |
Overall Length | 1 11/32 in |
Fitting Side C Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 5 mm |
Description
Swivel Branch Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 4.5 inch OD (10J450SH)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-372-8FO)
- ZORO SELECT Element Kit (EKD1206)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- AIGNEP USA Y-Mender, Composite, 6mm Tube, 250 psi (55310-6)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- Aignep Usa Push On Hose Fittings