Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 8mm Tube Sz, PK5
Mfr # 50210N-8-1/2-PK5
Zoro # G2403861
product price: $60.99
/pk 5, $12.20/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Body Material Nickel Plated Brass
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50210N-8-1/2-PK5
- Zoro # G2403861
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 8mm |
Hex Size | 22 mm |
Overall Length | 1 25/32 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/2 in |
Description
Swivel Branch Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 25/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/2, PK3 (87000-08-06)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/2 Inch NPT (x4) (FP88X)
- Aignep Usa Push On Hose Fittings