Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 4mm Tube Sz, PK5
Mfr # 50210N-4-1/8-PK5
Zoro # G0629395
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Connection Type Push-to-Connect x Push-to-Connect x MNPT
- Pipe Fitting Connection Type MNPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50210N-4-1/8-PK5
- Zoro # G0629395
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 13 mm |
Pipe Size (Fittings) | 1/8" |
Tube Size | 4mm |
Pipe Size | 1/8 in |
Overall Length | 1 11/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Description
Swivel Branch Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (51014)
- WIX FILTERS 51861 Replacement/Interchange Spin-On Filter (MF0058069)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- AIGNEP USA Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi (85320-04-32)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- AIGNEP USA Female Pipe, 3/8 In, Tube/MNPT, Brass, PK10 (88030-06-04)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- Aignep Usa Hose Fittings