Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 45/64" Hex, 8mm Tube
Mfr # 55210-8-3/8
Zoro # G5098129
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Compliance EN331, REACH, ROHS
- Hex Size 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-8-3/8
- Zoro # G5098129
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Pipe Size | 3/8 in |
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 3/4 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 3/8 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Hose (Economy), 27476 (27476)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- GATES MegaCrimp Couplings (4G-4FJX)
- D&D 34 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A32.5/4L345)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 5/16in, PK5 (88050-05)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- AIGNEP USA Tee Mender, Composite, 4mm Tube, 250 psi (55230-4)
- AIGNEP USA PTC Fittings Kit, 105 Pieces, 1/4 In Size (88970-03)
- AIGNEP USA Elbow Connector, 45/64" Hex, 6mm Tube (55110-6-3/8)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- Aignep Usa Hose Fittings