Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 45/64" Hex, 250 psi
Mfr # 55210-10-3/8
Zoro # G5098250
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Body Material Composite
- Tube Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-10-3/8
- Zoro # G5098250
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 45/64 in |
Pipe Size | 3/8 in |
Overall Length | 2 3/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- COILHOSE PNEUMATICS STRAIGHT PUSH ON AIR CHUCK w/HOSE BARB (AMCH14A)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (3K199)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- AIGNEP USA Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5 (50700N-6-4-PK5)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 8mm Tube (55222-8-1/8)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 250 psi (85210-53-02)
- AIGNEP USA Elbow Mender, Composite, 12mm Tube, 250 psi (55130-12)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- Aignep Usa Push On Hose Fittings